*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Bar, Right, Textured, 30x5x33, 1 1/2Dia

VALUE BRAND| Zoro #: G1740855| Mfr #: 4WMG9

$124.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Includes: Mounting screws
Dia.: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740855 Mfr #: 4WMG9
Width: 5"Includes: Mounting screws
Dia.: 1 1/2"Length: 30"
Weight Capacity: 250 lb.Height: 33"
Type: Wall Mounted, RightItem: Grab Bar Floor-to-Wall
Finish: Satin With Textured FinishMounting Screws: Stainless Steel
Material: Stainless SteelStandards: ADA compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Grab Bar Floor-to-Wall, Wall Mounted, Right, Stainless Steel, Satin With Textured Finish Finish, Mounting Screws Stainless Steel, Standards ADA Compliant, Includes Mounting Screws

Reviews