Grab Bar, SS, Satin, 48x3x2.76, 1 1/2 Dia

VALUE BRAND| Zoro #: G1849696| Mfr #: 4WMG2

$86.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Standards: ADA compliant
Length: 48"
Type: Wall Mount
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1849696 Mfr #: 4WMG2
Standards: ADA compliantLength: 48"
Type: Wall MountDia.: 1 1/2"
Height: 2-3/4"Finish: Satin
Mounting Screws: Stainless SteelWeight Capacity: 250 lb.
Width: 3"Item: Grab Bar Toilet Partition
Material: stainless steelIncludes: Mounting screws
Country of Origin (subject to change): Taiwan

Product Description

Grab Bar Toilet Partition, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Product Reviews