KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Bar, SS, Textured, 48In, 1 1/4 Dia

VALUE BRAND| Zoro #: G0587404| Mfr #: 4WMG5

$103.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Mounting screws
Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587404 Mfr #: 4WMG5
Width: 3"Includes: Mounting screws
Dia.: 1-1/4"Length: 48"
Weight Capacity: 250 lb.Height: 2-3/4"
Type: Wall MountItem: Grab Bar Toilet Partition
Finish: Satin With Textured FinishMounting Screws: Stainless Steel
Material: Stainless SteelStandards: ADA compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Grab Bar Toilet Partition, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 48 In., Width 3 In., Height 2.76 In., Dia. 1 1/4 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Reviews