KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Bar, Straight, SS, 32 In

VALUE BRAND| Zoro #: G1461774| Mfr #: 3P919

$39.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Straight
Item: Grab Bar
Dia.: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461774 Mfr #: 3P919
Type: StraightItem: Grab Bar
Dia.: 1 1/2"Mounting Screws: Exposed
Length: 32"Material: Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Grab Bar, Straight, Stainless Steel, Length (In.) 32 C To C, Dia. 1 1/2 In., Mounting Screws Exposed

Reviews