Grab Bar, Straight, SS, 36 In

VALUE BRAND| Zoro #: G1052712| Mfr #: 5E959

$48.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 36"
Finish: Satin
Mounting Screws: Concealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052712 Mfr #: 5E959
Length: 36"Finish: Satin
Mounting Screws: ConcealedMaterial: Stainless Steel
Type: Smooth SurfaceDia.: 1 1/2"
Item: Grab BarCountry of Origin (subject to change): Taiwan

Description

Grab Bar, Straight, Stainless Steel, Length (In.) 36 C To C, Dia. 1 1/2 In., Mounting Screws Concealed

Reviews