*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Bar, Straight, SS, 42 In

VALUE BRAND| Zoro #: G0505662| Mfr #: 5E960

$66.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Grab Bar
Type: Straight
Length: 42"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505662 Mfr #: 5E960
Item: Grab BarType: Straight
Length: 42"Dia.: 1 1/2"
Mounting Screws: ConcealedFinish: Satin
Material: Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Grab Bar, Straight, Stainless Steel, Length (In.) 42 C To C, Dia. 1 1/2 In., Mounting Screws Concealed

Reviews