Grab Handle, Plastic, Black, L 5 7/8

VALUE BRAND| Zoro #: G1675091| Mfr #: 1XNZ9

$17.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 125 lb.
Overall Width: 1-1/64"
Projection: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675091 Mfr #: 1XNZ9
Load Capacity: 125 lb.Overall Width: 1-1/64"
Projection: 1-5/8"Color: Black
Hardware: Not includedFinish: Powder Coated
Screw Size: M5 or 10-32Item: Pull Handle
Mounting Type: Unthreaded Through HolesMaterial: Plastic
Load Rated (Y/N): YMounting Hole Center to Center: 4-3/8"
Country of Origin (subject to change): United States

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Plastic, Finish Powder Coated, Mounting Hole Center to Center 4-3/8 In., Projection 1-5/8 In., Screw Size M5 or 10-32, Overall Width 1-1/64 In., Load Capacity 125 lb., Black, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews