Grab Handle, Plastic, Black, L 5 7/8

VALUE BRAND| Zoro #: G1684033| Mfr #: 1XPA1

$15.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684033 Mfr #: 1XPA1
Load Rated (Y/N): YFinish: Powder Coated
Item: Pull HandleMaterial: Plastic
Color: BlackMounting Type: Threaded Holes
Hardware: IncludedThread Depth: 51/64"
Grip Length: 5/8"Grip Dia.: 5/8"
Mounting Hole Center to Center: 4-3/8"Projection: 1-5/8"
Overall Width: 1-1/64"Load Capacity: 125 lb.
Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Plastic, Finish Powder Coated, Mounting Hole Center to Center 4-3/8 In., Projection 1-5/8 In., Grip Dia. 5/8 In., Overall Width 1-1/64 In., Load Capacity 125 lb., Thread Depth 51/64 In., Black, Grip Length 5/8 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.