Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Grab Handle, Plastic, Black, L 8

VALUE BRAND| Zoro #: G0330251| Mfr #: 1XPA2

$14.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 2"
Finish: Powder Coated
Overall Width: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330251 Mfr #: 1XPA2
Projection: 2"Finish: Powder Coated
Overall Width: 1-3/16"Load Capacity: 175 lb.
Material: PlasticMounting Hole Center to Center: 6-3/4"
Color: BlackItem: Pull Handle
Hardware: Not includedScrew Size: M5 or 10-32
Load Rated (Y/N): YMounting Type: Unthreaded Through Holes
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Plastic, Finish Powder Coated, Mounting Hole Center to Center 6-3/4 In., Projection 2 In., Screw Size M5 or 10-32, Overall Width 1-3/16 In., Load Capacity 175 lb., Black, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews