THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

GrabBar, RH90Deg, SS, 32 In, Dia1 1/2 In

VALUE BRAND| Zoro #: G1312997| Mfr #: 3P921

$60.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 32"
Mounting Screws: Exposed
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312997 Mfr #: 3P921
Length: 32"Mounting Screws: Exposed
Material: Stainless SteelHeight: 16"
Type: Right Hand 90 DegreesDia.: 1 1/2"
Item: Grab BarCountry of Origin (subject to change): Taiwan

Description

Grab Bar, Right Hand 90 Degrees, Stainless Steel, Length (In.) 32 C To C, Height 16 In., Dia. 1 1/2 In., Mounting Screws Exposed

Reviews