KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grating Clip, Close Mesh, PK50

VALUE BRAND| Zoro #: G2452913| Mfr #: RSSGC-1C

$420.53 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/4-20 Hex Head Cap Screw
Meets/Exceeds: ASTM A-240
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452913 Mfr #: RSSGC-1C
Includes: 1/4-20 Hex Head Cap ScrewMeets/Exceeds: ASTM A-240
Finish: -Type: Close Mesh
Item: Grating ClipApplication: Fastens Close-Mesh Grating To Structural Shapes
Package Quantity: 50Fits Bearing Bar Spacing: 3/8 to 3/4"
Fits Support Thickness: 1/4 to 3/4"Material: 316 stainless steel
Fits Bearing Bar Height: 1-1/2"Fits Grating Opening Size: 1"
Country of Origin (subject to change): United States

Description

Grating Clip, Close Mesh, 316 Stainless Steel, Fits Bearing Bar Height 1 1/2 In, Fits Bearing Bar Spacing 3/8 to 3/4 In, Fits Support Structure Thickness 1/4 to 3/4 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Close-Mesh Grating To Structural Shapes, Includes 1/4-20 Hex Head Cap Screw, Package 50

Reviews