JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Grating Clip, Connector, Stl, 2 Bar H, PK10

VALUE BRAND| Zoro #: G2000467| Mfr #: WGP-2/GG-1E

$131.03 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2000467 Mfr #: WGP-2/GG-1E
Fits Grating Opening Size: 1"Application: Fastens Parallel Grating Panels To Each Other
Type: Grating ConnectorIncludes: G-Clip, Stamped Top, Connector, And 1/4-20 Hex Head Cap Screw
Item: Grating ClipMeets/Exceeds: ASTM B-695
Material: Carbon SteelFinish: Galvanized
Fits Bearing Bar Spacing: 1"Fits Bearing Bar Height: 2"
Country of Origin (subject to change): United States

Product Description

Grating Clip, Grating Connector, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 2 In., Fits Bearing Bar Spacing 1 In., Fits Grating Opening Size 1 In., Meets/Exceeds ASTM B-695, Fastens Parallel Grating Panels To Each Other, Includes G-Clip,Stamped Top,Connector,And 1/4-20 Hex Head Cap Screw, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.