KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grating Clip, G-Clip, 1 1/2 H, PK50

VALUE BRAND| Zoro #: G0897303| Mfr #: WGG-2C

$182.28 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/4-20 Hex Head Cap Screw
Meets/Exceeds: ASTM B-695
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897303 Mfr #: WGG-2C
Includes: 1/4-20 Hex Head Cap ScrewMeets/Exceeds: ASTM B-695
Finish: GalvanizedType: G-Clip
Item: Grating ClipApplication: Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
Package Quantity: 50Fits Bearing Bar Spacing: 1"
Fits Support Thickness: 3/4 to 1-1/4"Material: carbon steel
Fits Bearing Bar Height: 1-1/2"Fits Grating Opening Size: 1"
Country of Origin (subject to change): United States

Description

Grating Clip, G-Clip, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 1 1/2 In, Fits Bearing Bar Spacing 1 In, Fits Support Structure Thickness 3/4 to 1 1/4 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM B-695, Fastens Grating To A Horizontal-Facing Steel Structural Member Edge, Includes 1/4-20 Hex Head Cap Screw, Package 50

Reviews