20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Grating Clip, G-Clip, 1 1/2 H, PK50

VALUE BRAND| Zoro #: G0348056| Mfr #: XSSGG1C

$451.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0348056 Mfr #: XSSGG1C
Includes: 1/4-20 Hex Head Cap ScrewItem: Grating Clip
Application: Fastens Grating To A Horizontal-Facing Steel Structural Member EdgeType: G-Clip
Fits Grating Opening Size: 1"Fits Support Thickness: 1/4 to 3/4"
Fits Bearing Bar Spacing: 3/4 to 1"Fits Bearing Bar Height: 1-1/2"
Meets/Exceeds: ASTM A-240Material: 316 Stainless Steel
Finish: -Country of Origin (subject to change): United States

Product Description

Grating Clip, G-Clip, 316 Stainless Steel, Fits Bearing Bar Height 1 1/2 In, Fits Bearing Bar Spacing 3/4 to 1 In, Fits Support Structure Thickness 1/4 to 3/4 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Grating To A Horizontal-Facing Steel Structural Member Edge, Includes 1/4-20 Hex Head Cap Screw, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.