Grating Clip, G-Clip, 1 Bar H, PK50

VALUE BRAND| Zoro #: G2121996| Mfr #: WGG-1A

$222.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2121996 Mfr #: WGG-1A
Item: Grating ClipIncludes: 1/4-20 Hex Head Cap Screw
Application: Fastens Grating To A Horizontal-Facing Steel Structural Member EdgeFits Grating Opening Size: 1"
Fits Support Thickness: 1/4 to 3/4"Fits Bearing Bar Spacing: 1"
Fits Bearing Bar Height: 1"Meets/Exceeds: ASTM B-695
Type: G-ClipMaterial: Carbon Steel
Finish: GalvanizedCountry of Origin (subject to change): United States

Product Description

Grating Clip, G-Clip, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 1 In, Fits Bearing Bar Spacing 1 In, Fits Support Structure Thickness 1/4 to 3/4 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM B-695, Fastens Grating To A Horizontal-Facing Steel Structural Member Edge, Includes 1/4-20 Hex Head Cap Screw, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.