Grating Clip, G-Clip, 1 Bar H, PK50

VALUE BRAND| Zoro #: G0638705| Mfr #: XSSGG1A

$368.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/4-20 Hex Head Cap Screw
Meets/Exceeds: ASTM A-240
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638705 Mfr #: XSSGG1A
Includes: 1/4-20 Hex Head Cap ScrewMeets/Exceeds: ASTM A-240
Finish: -Type: G-Clip
Item: Grating ClipApplication: Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
Package Quantity: 50Fits Bearing Bar Spacing: 3/4 to 1"
Fits Support Thickness: 1/4 to 3/4"Material: 316 stainless steel
Fits Bearing Bar Height: 1"Fits Grating Opening Size: 1"
Country of Origin (subject to change): United States

Description

Grating Clip, G-Clip, 316 Stainless Steel, Fits Bearing Bar Height 1 In, Fits Bearing Bar Spacing 3/4 to 1 In, Fits Support Structure Thickness 1/4 to 3/4 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Grating To A Horizontal-Facing Steel Structural Member Edge, Includes 1/4-20 Hex Head Cap Screw, Package 50

Reviews