Grating Clip, Mount, 1-2 Bar H, PK20

VALUE BRAND| Zoro #: G2327744| Mfr #: GM-1/2 X 3

$137.03 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2327744 Mfr #: GM-1/2 X 3
Includes: 1/2" Threaded StudItem: Grating Clip
Application: Fastens To Grating Surface As A Stable Base That Other Devices Can Be Mounted OnType: Grating Mount
Fits Bearing Bar Height: 1 to 2"Fits Bearing Bar Spacing: 1"
Fits Support Thickness: -Fits Grating Opening Size: 1"
Meets/Exceeds: ASTM B-695Material: Carbon Steel
Finish: GalvanizedCountry of Origin (subject to change): United States

Product Description

Grating Clip, Grating Mount, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM B-695, Fastens To Grating Surface As A Stable Base That Other Devices Can Be Mounted On, Includes 1/2 In Threaded Stud, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.