Grating Clip, Mount, 1-2 Bar H, PK20

VALUE BRAND| Zoro #: G2041855| Mfr #: GM 1/2 X 5

$234.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/2" Threaded Stud
Meets/Exceeds: ASTM B-695
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041855 Mfr #: GM 1/2 X 5
Includes: 1/2" Threaded StudMeets/Exceeds: ASTM B-695
Finish: GalvanizedType: Grating Mount
Item: Grating ClipApplication: Fastens To Grating Surface As A Stable Base That Other Devices Can Be Mounted On
Package Quantity: 20Fits Bearing Bar Spacing: 1"
Fits Support Thickness: -Material: carbon steel
Fits Bearing Bar Height: 1 to 2"Fits Grating Opening Size: 1"
Country of Origin (subject to change): United States

Description

Grating Clip, Grating Mount, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM B-695, Fastens To Grating Surface As A Stable Base That Other Devices Can Be Mounted On, Includes 1/2 In Threaded Stud, Package 20

Reviews