KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grating Clip, Saddle, 316 SS, PK100

VALUE BRAND| Zoro #: G1491341| Mfr #: SSF10

$325.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: -
Meets/Exceeds: ASTM A-240
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491341 Mfr #: SSF10
Includes: -Meets/Exceeds: ASTM A-240
Finish: -Type: Saddle Clip
Item: Grating ClipApplication: Fastens Grating To Structural Members
Package Quantity: 100Fits Bearing Bar Spacing: 1"
Fits Support Thickness: -Material: 316 stainless steel
Fits Bearing Bar Height: 1/2 to 2"Fits Grating Opening Size: 1"
Country of Origin (subject to change): United States

Description

Grating Clip, Saddle Clip, 316 Stainless Steel, Fits Bearing Bar Height 1/2 In to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Grating To Structural Members, Package 100

Reviews