KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grating Clip, Saddle Clip, Stl, PK100

VALUE BRAND| Zoro #: G1808755| Mfr #: F10GSC

$98.91 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Grating Clip
Type: Saddle Clip
Application: Fastens Grating To Structural Members using 1/4" screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808755 Mfr #: F10GSC
Item: Grating ClipType: Saddle Clip
Application: Fastens Grating To Structural Members using 1/4" screwPackage Quantity: 100
Fits Bearing Bar Spacing: 1"Finish: Galvanized
Meets/Exceeds: ASTM B-695Material: carbon steel
Fits Bearing Bar Height: 1/2 to 2"Fits Grating Opening Size: 1"
Country of Origin (subject to change): United States

Description

Grating Clip, Saddle Clip, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 1/2 to 2 In., Fits Bearing Bar Spacing 1 In., Fits Grating Opening Size 1 In., Meets/Exceeds ASTM B-695, Fastens Grating To Structural Members using 1/4 In. screw, Package Quantity 100

Reviews