KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grating Clip, Top, 1-2 Bar H, PK100

VALUE BRAND| Zoro #: G1062686| Mfr #: GTR

$118.69 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: -
Meets/Exceeds: ASTM B-695
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062686 Mfr #: GTR
Includes: -Meets/Exceeds: ASTM B-695
Finish: GalvanizedType: Top
Item: Grating ClipApplication: Fastens Grating
Package Quantity: 100Fits Bearing Bar Spacing: 1/4 to 1-1/4"
Fits Support Thickness: -Material: carbon steel
Fits Bearing Bar Height: 1 to 2"Fits Grating Opening Size: 1"
Country of Origin (subject to change): United States

Description

Grating Clip, Top, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM B-695, Fastens Grating, Package 100

Reviews