Grating Clip, Top, 1-2 Bar H, PK100

VALUE BRAND| Zoro #: G0692307| Mfr #: GTW

$119.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0692307 Mfr #: GTW
Includes: -Item: Grating Clip
Application: Fastens GratingType: Top
Fits Bearing Bar Height: 1 to 2"Fits Support Thickness: -
Fits Grating Opening Size: 1"Finish: Galvanized
Fits Bearing Bar Spacing: 1"Meets/Exceeds: ASTM B-695
Material: Carbon SteelCountry of Origin (subject to change): United States

Product Description

Grating Clip, Top, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM B-695, Fastens Grating, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.