Grating Clip, Top, 1-2 Bar H, PK100

VALUE BRAND| Zoro #: G2175284| Mfr #: SSGTX

$384.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175284 Mfr #: SSGTX
Includes: -Item: Grating Clip
Application: Fastens GratingType: Top
Fits Bearing Bar Height: 1 to 2"Fits Support Thickness: -
Fits Grating Opening Size: 1"Material: 316 Stainless Steel
Finish: -Fits Bearing Bar Spacing: 3/4 to 1"
Meets/Exceeds: ASTM A-240Country of Origin (subject to change): United States

Product Description

Grating Clip, Top, 316 Stainless Steel, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Grating, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.