Grating Clip, Top, 1-2 Bar H, PK100

VALUE BRAND| Zoro #: G0643517| Mfr #: SSGTY

$445.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0643517 Mfr #: SSGTY
Includes: -Item: Grating Clip
Application: Fastens GratingType: Top
Fits Bearing Bar Height: 1 to 2"Fits Support Thickness: -
Fits Grating Opening Size: 1"Finish: -
Fits Bearing Bar Spacing: 1-1/2 x 1-1/2"Meets/Exceeds: ASTM A-240
Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Grating Clip, Top, 316 Stainless Steel, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens Grating, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.