Grease Fitting, 3/16In Drive, PK10

VALUE BRAND| Zoro #: G2123913| Mfr #: 2PA95

$9.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123913 Mfr #: 2PA95
Item: Grease FittingFitting Head Angle: Straight
Fitting Finish: UnfinishedGrease Fitting Style: Drive (Push-In)
Fitting Thread Size: 3/16"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Overall Length: 1/2"
Fitting Material: Stainless SteelFitting Thread Type: PTF
Country of Origin (subject to change): Colombia

Product Description

Hydraulic Grease Fitting, 3/16 In. Drive, Material Stainless SteelThread Type 3/16 In. Drive Fit, Overall Length 1/2 In., Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.