KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, 44 PC

VALUE BRAND| Zoro #: G1840781| Mfr #: 5PU38

$17.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Material: Steel
Number of Pieces: 44
Sizes Included: (10) M6-1mm Straight, (6) M6-1mm 45 Degrees , (6) M6-1mm 90 Degrees , (6) M8-1mm Straight, (6) M8-1mm 90 Degrees , (10) M10-1mm Straight, Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840781 Mfr #: 5PU38
Fitting Material: SteelNumber of Pieces: 44
Sizes Included: (10) M6-1mm Straight, (6) M6-1mm 45 Degrees , (6) M6-1mm 90 Degrees , (6) M8-1mm Straight, (6) M8-1mm 90 Degrees , (10) M10-1mm Straight, Plastic CaseItem: Grease Fitting Kit
Thread Size: M6x1, M8x1, M10x1Grease Fitting Style: Standard
Thread Type: MetricDimension Type: Metric
Country of Origin (subject to change): Colombia

Description

Grease Fitting Kit, Type Metric Assortment, Number of Pieces 44, Includes 10 M6-1 Straight, 6 M6-1 45 Deg, 6 M6-1 90 Deg, 6 M8-1 Straight, 6 M8-1 90 Deg, 10 M10-1 Straight and Plastic Box Container

Reviews