JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Grease Fitting, 45Deg, 1/4-28, PK10

VALUE BRAND| Zoro #: G1293205| Mfr #: 2PA83

$4.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293205 Mfr #: 2PA83
Fitting Head Angle: 45.0 DegreesGrease Fitting Style: Standard
Fitting Thread Size: 1/4"-28Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Overall Length: 63/64"
Fitting Material: SteelItem: Grease Fitting
Fitting Thread Type: SAE-LTFitting Finish: Zinc-Plated
Country of Origin (subject to change): Colombia

Product Description

Material Mild Steel Head, Carbon Steel Spring and Ball, Thread Type SAE-LT, Overall Length 63/64 In., 45 Degrees Angle, Package Quantity 10, Hydraulic Grease Fitting, Zinc Dichromate Plated Finish, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size 1/4-28

Product Reviews

Save 15%. Sign up for Z-mail.