KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, 45Deg, 22.4mm, PK10

VALUE BRAND| Zoro #: G1585647| Mfr #: 2PB14

$32.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Unfinished
Fitting Material: Stainless Steel
Item: Grease Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585647 Mfr #: 2PB14
Fitting Finish: UnfinishedFitting Material: Stainless Steel
Item: Grease FittingOverall Length: 22.4mm
Max. Pressure: 8000 psiGrease Fitting Style: Standard
Fitting Thread Type: MetricMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Head Angle: 45.0 DegreesFitting Thread Size: M8-1.00mm
Country of Origin (subject to change): Colombia

Description

Material Stainless Steel, Thread Type Metric, Overall Length 22.4mm, M8-1.0 45 Degrees Angle, Package Quantity 10, Hydraulic Grease Fitting, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size M8x1mm

Reviews