Grease Fitting, 45Deg, 23.1mm, PK10

VALUE BRAND| Zoro #: G0822561| Mfr #: 2PB17

$39.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0822561 Mfr #: 2PB17
Item: Grease FittingFitting Thread Type: Metric
Fitting Finish: UnfinishedFitting Head Angle: 45.0 Degrees
Grease Fitting Style: StandardFitting Thread Size: M10-1.00mm
Max. Pressure: 8000 psiMeets/Exceeds: SAE J-534-C and DIN 71412
Overall Length: 23.1mmFitting Material: Stainless Steel
Country of Origin (subject to change): Colombia

Product Description

Material Stainless Steel, Thread Type Metric, Overall Length 23.1mm, M10-1.0 45 Degrees Angle, Package Quantity 10, Hydraulic Grease Fitting, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size M10x1mm

Product Reviews

Save 15%. Sign up for Z-mail.