Grease Fitting, 45Deg, M10x1mm, PK10

VALUE BRAND| Zoro #: G1041302| Mfr #: 2PA98

$4.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Overall Length: 24.8mm
Fitting Thread Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041302 Mfr #: 2PA98
Fitting Finish: Zinc-PlatedOverall Length: 24.8mm
Fitting Thread Type: MetricGrease Fitting Style: Standard
Fitting Head Angle: 45.0 DegreesMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Material: SteelFitting Thread Size: M10-1.00mm
Max. Pressure: 8000 psiCountry of Origin (subject to change): Colombia

Description

Material Mild Steel Head, Carbon Steel Spring and Ball, Thread Type Metric, Overall Length 24.8mm, 45 Degrees Angle, Package Quantity 10, Hydraulic Grease Fitting, Zinc Dichromate Plated Finish, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size M10x1mm

Reviews