Shop Alternate Products
This Product is Discontinued
Zoro Select
Grease Fitting, 45Deg, M6-1, PK10 (Discontinued)
Mfr # 5PU22
Zoro # G1734914
This Product is Discontinued
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45.0 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M6-1.00mm
- Fitting Material Steel