KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, 48 PC

VALUE BRAND| Zoro #: G0975606| Mfr #: 5PU37

$18.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Material: Steel
Number of Pieces: 48
Sizes Included: (12) 1/8"-27 Straight, (6) 1/8"-27 45 Degrees , (6) 1/8"-27 90 Degrees , (12) 1/4"-28 Straight, (6) 1/4"-28 45 Degrees , (6) 1/4"-28 90 Degrees , Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975606 Mfr #: 5PU37
Fitting Material: SteelNumber of Pieces: 48
Sizes Included: (12) 1/8"-27 Straight, (6) 1/8"-27 45 Degrees , (6) 1/8"-27 90 Degrees , (12) 1/4"-28 Straight, (6) 1/4"-28 45 Degrees , (6) 1/4"-28 90 Degrees , Plastic CaseItem: Grease Fitting Kit
Thread Size: 1/8"-27, 1/4"-28Grease Fitting Style: Standard
Dimension Type: SAECountry of Origin (subject to change): Colombia

Description

Grease Fitting Kit, Type General All Purpose Assortment, Number of Pieces 48, Includes (12) 1/8-27 Straight, (6) 1/8-27 45 Deg, (6) 1/8-27 90 Deg, (12) 1/4-28 Straight, (6) 1/4-28 45 Deg, (6) 1/4-28 90 Deg and Plastic Box Container

Reviews