KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, 65 Degree, PK10

VALUE BRAND| Zoro #: G0256934| Mfr #: 3APC2

$9.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3/4"
Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71432
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256934 Mfr #: 3APC2
Overall Length: 3/4"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71432Fitting Thread Size: 1/4"
Fitting Head Angle: 65.0 DegreesFitting Finish: Zinc-Plated
Fitting Material: SteelItem: Grease Fitting
Features: w/BallGrease Fitting Style: Drive (Push-In)
Fitting Thread Type: PTFCountry of Origin (subject to change): Colombia

Description

Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65.0 Degrees , Fitting Thread Size 1/4 In., Fitting Thread Type PTF, Overall Length 3/4 In., Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71432, w/Ball, Package Quantity 10

Reviews