Grease Fitting, 65Deg, 1/4-18, PK5

VALUE BRAND| Zoro #: G1948974| Mfr #: 5PE95

$3.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Fitting Material: Steel
Item: Grease Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948974 Mfr #: 5PE95
Fitting Finish: Zinc-PlatedFitting Material: Steel
Item: Grease FittingOverall Length: 61/64"
Max. Pressure: 8000 psiGrease Fitting Style: Standard
Fitting Thread Type: PTFMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Head Angle: 65.0 DegreesFitting Thread Size: 1/4"-18
Country of Origin (subject to change): Colombia

Description

Grease Fitting, 65 Degree, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/4-18, Thread Type PTF, Overall Length .96 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 5

Reviews