20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Grease Fitting, 65Deg, 3/16 In, PK10

VALUE BRAND| Zoro #: G0729294| Mfr #: 5PE92

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729294 Mfr #: 5PE92
Max. Pressure: 8000 psiItem: Grease Fitting
Fitting Head Angle: 65.0 DegreesFitting Finish: Zinc-Plated
Fitting Material: SteelFitting Thread Type: PTF
Grease Fitting Style: Drive (Push-In)Fitting Thread Size: 3/16"
Meets/Exceeds: SAE J-534-C and DIN 71412Overall Length: 49/64"
Country of Origin (subject to change): Colombia

Product Description

Hydraulic Grease Fitting, 3/16 65 Degrees Angle, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Type 3/16 In. Drive Fit, Overall Length 49/64 In., Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.