Shop Alternate Products
This Product is Discontinued
Zoro Select
Grease Fitting, 9 PC (Discontinued)
Mfr # 5PU18
Zoro # G2211483
This Product is Discontinued
Key Features
- Grease Fitting Style Standard
- Dimension Type Metric
- Fitting Material Steel
- Thread Size M6x1, M8x1, M10x1
- Thread Type Metric