Grease Fitting, 90Deg, 17.8mm, PK10

VALUE BRAND| Zoro #: G0410103| Mfr #: 2PB15

$29.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410103 Mfr #: 2PB15
Item: Grease FittingOverall Length: 17.8mm
Meets/Exceeds: SAE J-534-C and DIN 71412Fitting Thread Size: M8-1.00mm
Max. Pressure: 8000 psiFitting Thread Type: Metric
Fitting Finish: UnfinishedFitting Head Angle: 90.0 Degrees
Fitting Material: Stainless SteelGrease Fitting Style: Standard
Country of Origin (subject to change): Colombia

Product Description

Material Stainless Steel, Thread Type Metric, Overall Length 17.8mm, M8-1.0 90 Degrees Angle, Package Quantity 10, Hydraulic Grease Fitting, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size M8x1mm

Product Reviews

Save 15%. Sign up for Z-mail.