Grease Fitting, 90Deg, 19.0mm, PK10

VALUE BRAND| Zoro #: G1704385| Mfr #: 398631

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704385 Mfr #: 398631
Item: Grease FittingOverall Length: 19.1mm
Meets/Exceeds: SAE J-534-C and DIN 71412Max. Pressure: 8000 psi
Fitting Material: Stainless SteelFitting Thread Type: Metric
Fitting Finish: UnfinishedFitting Head Angle: 90.0 Degrees
Grease Fitting Style: StandardFitting Thread Size: M10-1.00mm
Country of Origin (subject to change): Colombia

Product Description

Material Stainless Steel, Thread Type Metric, Overall Length 19.1mm, M10-1.0 90 Degrees Angle, Package Quantity 10, Hydraulic Grease Fitting, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size M10x1mm

Product Reviews

Save 15%. Sign up for Z-mail.