JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Grease Fitting, 90Deg, M6x1mm, PK10

VALUE BRAND| Zoro #: G2206775| Mfr #: 2PB12

$33.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206775 Mfr #: 2PB12
Item: Grease FittingOverall Length: 18.0mm
Meets/Exceeds: SAE J-534-C and DIN 71412Fitting Head Angle: 90.0 Degrees
Grease Fitting Style: StandardFitting Thread Size: M6-1.00mm
Max. Pressure: 8000 psiFitting Material: Stainless Steel
Fitting Thread Type: MetricFitting Finish: Unfinished
Country of Origin (subject to change): Colombia

Product Description

Material Stainless Steel, Thread Type Metric, Overall Length 18.0mm, M6-1.0 90 Degrees Angle, Package Quantity 10, Hydraulic Grease Fitting, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size M6x1mm

Product Reviews

Save 15%. Sign up for Z-mail.