Grease Fitting, 90Deg, M8-1, PK10

VALUE BRAND| Zoro #: G0941437| Mfr #: 5PU20

$4.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941437 Mfr #: 5PU20
Item: Grease FittingOverall Length: 17.9mm
Meets/Exceeds: SAE J-534-C and DIN 71412Grease Fitting Style: Standard
Fitting Thread Size: M8-1.00mmMax. Pressure: 8000 psi
Fitting Material: SteelFitting Thread Type: Metric
Fitting Finish: Zinc-PlatedFitting Head Angle: 90.0 Degrees
Country of Origin (subject to change): Colombia

Product Description

Grease Fitting, 90 Degree, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size M8-1, Thread Type Metric Taper, Overall Length 17.8mm, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.