PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Grease Fitting, 96 PC

VALUE BRAND| Zoro #: G0559456| Mfr #: 5PU39

$36.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0559456 Mfr #: 5PU39
Item: Grease Fitting KitSizes Included: (24) 1/8"-27 Straight, (12) 1/8"-27 45 Degrees , (12) 1/8"-27 90 Degrees , (24) 1/4"-28 Straight, (12) 1/4"-28 45 Degrees , (12) 1/4"-28 90 Degrees , Plastic Case
Number of Pieces: 96Thread Size: 1/8"-27, 1/4"-28
Grease Fitting Style: StandardDimension Type: SAE
Fitting Material: SteelCountry of Origin (subject to change): Colombia

Product Description

Grease Fitting Kit, Type General All Purpose Assortment, Number of Pieces 96, Includes (24) 1/8-27 Straight, (12) 1/8-27 45 Deg, (12) 1/8-27 90 Deg, (24) 1/4-28 Straight, (12) 1/4-28 45 Deg, (12) 1/4-28 90 Deg and Plastic Box Container

Product Reviews