Grease Fitting, Button, 3/8In, PK10

VALUE BRAND| Zoro #: G1466001| Mfr #: 5PU65

$17.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 61/64"
Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466001 Mfr #: 5PU65
Overall Length: 61/64"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Fitting Thread Size: 3/8"
Fitting Head Angle: StraightFitting Finish: Zinc-Plated
Fitting Material: SteelItem: Grease Fitting
Features: HexGrease Fitting Style: Button Head
Fitting Thread Type: NPTFCountry of Origin (subject to change): United Kingdom

Description

Grease Fitting, Button Head, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 3/8 In, Thread Type NPTF, Overall Length .95 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews