20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Grease Fitting, Drive, 5/16, PK10

VALUE BRAND| Zoro #: G1988253| Mfr #: 3APA9

$4.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988253 Mfr #: 3APA9
Item: Grease FittingFitting Head Angle: Straight
Fitting Finish: Zinc-PlatedGrease Fitting Style: Drive (Push-In)
Fitting Thread Size: 5/16"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71430Overall Length: 1/2"
Fitting Material: SteelFitting Thread Type: PTF
Country of Origin (subject to change): Colombia

Product Description

Hydraulic Grease Fitting, Straight w/Ball, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Type 5/16 In. Drive Fit, Overall Length 1/2 In., Meets/Exceeds SAE J-534-C and DIN 71430, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.