KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, Giant Str, 3/8, PK10

VALUE BRAND| Zoro #: G1015454| Mfr #: 5PU45

$53.18 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Fitting Material: Steel
Item: Grease Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015454 Mfr #: 5PU45
Fitting Finish: Zinc-PlatedFitting Material: Steel
Item: Grease FittingOverall Length: 1-5/16"
Max. Pressure: 8000 psiGrease Fitting Style: Button Head
Fitting Thread Type: NPTFMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Head Angle: StraightFitting Thread Size: 3/8"
Country of Origin (subject to change): United States

Description

Grease Fitting, Giant Straight Button Head, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Plated Finish, Thread Size 3/8 In, Thread Type NPTF, Overall Length 1.31 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews