Grease Fitting, Str, 1/4 In, PK10

VALUE BRAND| Zoro #: G1680987| Mfr #: 5PU46

$48.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1680987 Mfr #: 5PU46
Item: Grease FittingFitting Head Angle: Straight
Fitting Thread Size: 1/4"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Overall Length: 1-1/4"
Fitting Material: SteelFitting Thread Type: NPTF
Fitting Finish: Zinc-PlatedGrease Fitting Style: Button Head
Country of Origin (subject to change): United States

Product Description

Grease Fitting, Giant Straight Button Head, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Plated Finish, Thread Size 1/4 In, Thread Type NPTF, Overall Length 1.25 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Save 15%. Sign up for Z-mail.