Grease Fitting, Str, 14.9mm, PK10

VALUE BRAND| Zoro #: G0545045| Mfr #: 2PB13

$16.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545045 Mfr #: 2PB13
Item: Grease FittingFitting Head Angle: Straight
Fitting Finish: UnfinishedGrease Fitting Style: Standard
Fitting Thread Size: M8-1.00mmMax. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Overall Length: 15.1mm
Fitting Material: Stainless SteelFitting Thread Type: Metric
Country of Origin (subject to change): Colombia

Product Description

Material Stainless Steel, Thread Type Metric, Overall Length 15.1mm, M8-1.0 Straight, Package Quantity 10, Hydraulic Grease Fitting, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size M8x1mm

Product Reviews

Save 15%. Sign up for Z-mail.