Shop Alternate Products
This Product is Discontinued
Zoro Select
Grease Fitting, Str, 3/16 In, PK10 (Discontinued)
Mfr # 5PU15
Zoro # G1595605
This Product is Discontinued
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Fitting Thread Size 3/16"
- Fitting Material Steel