KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, Str, 3/8-24, PK10

VALUE BRAND| Zoro #: G2023244| Mfr #: 2PA92

$2.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Fitting Material: Steel
Item: Grease Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023244 Mfr #: 2PA92
Fitting Finish: Zinc-PlatedFitting Material: Steel
Item: Grease FittingOverall Length: 5/8"
Max. Pressure: 8000 psiGrease Fitting Style: Standard
Fitting Thread Type: UNFMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Head Angle: StraightFitting Thread Size: 3/8"-24
Country of Origin (subject to change): Colombia

Description

Material Mild Steel Head, Carbon Steel Spring and Ball, Thread Type UNF, Overall Length 5/8 In., 3/8-24 Straight, Package Quantity 10, Hydraulic Grease Fitting, Zinc Dichromate Plated Finish, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size 3/8-24

Reviews