Grease Fitting, Str, M10-1, PK10

VALUE BRAND| Zoro #: G0786816| Mfr #: 5PU24

$2.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Overall Length: 16.8mm
Fitting Thread Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786816 Mfr #: 5PU24
Fitting Finish: Zinc-PlatedOverall Length: 16.8mm
Fitting Thread Type: MetricGrease Fitting Style: Standard
Fitting Head Angle: StraightMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Material: SteelFitting Thread Size: M10-1.00mm
Max. Pressure: 8000 psiCountry of Origin (subject to change): Colombia

Description

Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size M10-1, Thread Type Metric Taper, Overall Length 16.8mm, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews