Grease Fitting, Str, M6-1, PK10

VALUE BRAND| Zoro #: G1198626| Mfr #: 5PU21

$1.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198626 Mfr #: 5PU21
Item: Grease FittingFitting Head Angle: Straight
Fitting Finish: Zinc-PlatedGrease Fitting Style: Standard
Fitting Thread Size: M6-1.00mmMax. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Overall Length: 15.6mm
Fitting Material: SteelFitting Thread Type: Metric
Country of Origin (subject to change): Colombia

Product Description

Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size M6-1, Thread Type Metric Taper, Overall Length 15.6mm, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.